Wide Span Storage Rack - Wire Decking, 48 x 24 x 84"

Store and unload heavy, bulky items with convenient four-way access to shelves.
  • Galvanized steel wire mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 3 shelves hold up to 1,500 lbs. each.
  • Additional Wire Shelves available.

    Free Offer
    FREE H-2215 Rubber Mallet with any
    $200+ order of Wide Span Shelving.
    Use sale code SP230 at checkout.

    Boltless, Fast Snap-In
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3263 48 x 24 x 84" 3 3 1,500 98 $270 $260  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Galvanized Wire Pattern: 2 x 4"
MATERIAL:
  • Beams/Posts: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Posts cannot hold more than 13,000 lbs.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • 96" Wide Units:
    • Two-piece decking may shift.
    • Zip ties, twine or tape can be used to hold shelves in place.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1889-BAR Hanging Bar for Wide Span Storage Racks - 48"
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-8666 Pallet Rack Dividers - 24 x 10"
  • H-8779 Caster Kit for Wide Span Storage Racks - Set of 4
PARTS:
  • H-1060-CTR Center Shelf Support for Wide Span Storage Racks - 24"
  • H-1060-LRA48 Outside Shelf Support for Wide Span Storage Racks - 48"
  • H-1061-LRA24 Outside Shelf Support for Wide Span Storage Racks - 24"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-3223-ADD Additional Shelf for Wide Span Storage Racks - Wire Decking, 48 x 24"
  • H-7573 Hardware Pack for Mobile Wide Span Storage Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:18:29 PM; USWEB12