Waterhog® Carpet Mat - 4 x 5', Red/Black

Soak up snow, water and ice quickly. End wet, slippery floors.
  • Solid rubber nubs prevent carpet from crushing.
  • Nonslip rubber backing.
  • Tough PET polyester fiber system.

    Nubs on Mat

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3141R 4 x 5' 3/8" $140 $137 $134  ADD
DIMENSIONS:
  • Actual: 45 x 58" (W x L)
MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Recycled Content:
    • Fibers: Minimum 90% post-industrial
    • Backing: 20%
FEATURES:
  • 24 oz/square yard
  • Needle-punched carpeting
  • Cleated backing for carpeted surfaces.
  • Holds 1.5 gallons of water per square yard.
  • Gaps in the Mat: 3/10"
  • UV resistant 
  • Anti-static
COLOR:
  • Fibers: Solution-dyed (won't fade in sunlight)
  • Mat color may vary from lot to lot.
USAGE:
  • Average Life: 5 - 7 years
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
SPECIFICATIONS:
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/20/2026 08:37:12 AM; USWEB7