Deluxe Folding Table - 48 x 24", Fixed Height, Light Gray

Strong and sturdy – built to last. Wobble-free.
  • 3 steel supports provide extra strength and durability.
  • Blow-molded polyethylene top. Stain resistant.
  • Folds to 2 1/2" thickness for easy storage.
  • Table Dollies available.

Information Option is unavailable; the next option is selected
Specify Color:
5 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
L x W x H
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-3137FGR 48 x 24 x 29" Rectangle 400 30 $185 $175  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Height (Actual): 29 3/4"
  • Distance Between Legs: 39"
COLOR:
  • Legs/Frame: Black
MATERIAL:
  • Legs: 18 gauge steel
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 09:54:57 PM; USWEB27