10 Step Safety Angle Rolling Ladder - Unassembled with 12" Top Step

Easily walk down steps facing forward – Safety assured. 50° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • Ships knocked down.
  • Quick and easy assembly. No special tools required.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 142". Base is 42" wide.

    Unassembled Ladder

Information Option is unavailable; the next option is selected
Specify Size:
    OSHA and ANSI Compliant
    MODEL
    NO.
    STEPS PLATFORM
    HEIGHT
    OVERALL
    HEIGHT
    LOAD
    CAPACITY
    BASE
    W x D
    WT.
    (LBS.)
    PRICE EACH SIZE ADD TO
    CART
    1 2+
    H-3135U-12 10 100" 130" 450 lbs. 32 x 97" 191 $1,070 $1,053  ADD
    SHIPS UNASSEMBLED
    SHIPMENT - SPECIAL HANDLING:
    • Will not fit on standard liftgate.
    • Must be removed from shipping carrier with a forklift or other suitable lifting device.
      • Note: Other items on the same order may also be impacted.
    DIMENSIONS:
    • Steps (Depth): 7"
    • Unassembled (Shipping): 162 x 33 x 34" (L x W x H)
    PARTS:
    • Replacement Feet: California ladders use H-1555-PAD.
    MATERIAL:
    • 16 gauge powder coated steel
    FEATURES:
    • Foot activated lock step. (5 Step and above)
    USAGE:
    • Not intended to be stored outside.
      • May result in rust occurring over time.
    SPECIFICATIONS:
    • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
    LEAD TIME:
    • Orders for 5 or more units have extended lead times.
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-1085-LABEL Warning Label Kit for Rolling Ladders
    • H-12145 Casters for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
    • H-1555-PAD Rubber Foot for Work Platforms
    • H-840-RBFEET Rubber Feet for Rolling Ladders
    • H-842-LOCK Step Down Locking Mechanism for Rolling Ladders
    • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
    • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    10/25/2026 08:50:13 PM; USWEB29