Slanted Wire Shelving with 18 x 11 x 10" Black Bins

Easily access products or assemble kits in your warehouse.
  • Shelves adjust in 1" increments.
  • Assemble in minutes. No tools required.
  • Chrome finish resists rust and corrosion.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
  • Includes 16 durable plastic stackable bins for small parts storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
BIN SIZE
L x W x H
BINS/
UNIT
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-3128BL 48 x 18 x 72" 18 x 11 x 10" 16 122 $555  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:  
  • Bins:
    • Inside: 16 7/8 x 9 1/4 x 9 3/8"
    • Front (Inside): 4 1/4" H
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Usable Loading Area (Due to Posts):
      • Width & Depth: Subtract 2 3/4" from outside dimensions.
    • Posts (Single Piece Construction): 1" Diameter 
    • Shelf (Usable): 44 1/4 x 14 1/4" (W x D)
    • Lip: 4 1/4 x 2" (H x D)
    • Shelf Angle: 31°
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • Bins: 0° - 160° F
  • Shelving: -20° to 120° F
CAPACITY:
  • Bins: 60 lbs 
  • Each Shelf: 400 lbs based on evenly distributed loads.
  • Overall: Not to exceed 4,800 lbs.
  • Overall with Optional Casters: Not to exceed 1,000 lbs.
INCLUDES:
  • (16) S-12421BL 18 x 11 x 10" Plastic Stackable Bins
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • If installing optional casters do not insert leveling feet into posts.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3125-SHELF Shelves for Slanted Wire Shelving - 48 x 18"
  • S-12421BL Plastic Stackable Bins - 18 x 11 x 10", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:33:19 PM; USWEB25