Wardrobe Cabinet - 36 x 18 x 72", Unassembled, Gray

Store work apparel and gear in the office or warehouse.
  • Full-width top shelf. Garment bar holds 75 lbs.
  • Heavy-gauge steel construction with powder-coat finish.
  • Reinforced steel doors.
  • 3-point locking system.
  • Includes 2 keys.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3107GR Wardrobe 36 x 18 x 72" 2 150 91 $420 $405  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Shelf (Usable): 35 1/2 x 16"
  • Inside: 36 x 17 1/4 x 67"
  • Shelf Installed at Highest Point:
    • Garment Bar to Bottom of Cabinet: 51"
    • Shelf to Top of Cabinet: 12 3/4"
THICKNESS:
  • Doors, Sides & Back: 24 gauge
  • Top, Header & Sill: 22 gauge
  • Bottom & Shelves: 20 gauge
FEATURES:
  • One adjustable shelf.
  • Keyed different
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total: 850 lbs
INCLUDES:
  • Leveling feet
SHIPPING:
  • Ships flat.
  • Hardware ships in shelf box.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1105-C675Q Chrome Handle with Keys for Storage Cabinets - C675, Keyed Alike
  • H-1105ADD-GR Additional Shelf for Cabinets - 36 x 18", Gray
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - C475, Keyed Alike
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 11:54:06 AM; USWEB33