Wall Clock - 9", Lime Green

Hang these large, easy-to-read clocks around your office or warehouse.
  • Decorative and stylish.
  • Requires 1 AA Battery, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
Min. 2
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
2 5+
H-3085LIME Colored Wall Clock 9" 1 $12 $11  ADD
DIMENSIONS:
  • Diameter:
    • Overall (Actual): 8 3/4"
    • Dial: 7 3/4"
  • Depth: 1 1/2"
MATERIAL:
  • Lens: Glass
  • Frame: Plastic
FEATURES:
  • Quartz movement of hands.
  • Silent, smooth motion second hand.
  • Uses 1 AA battery.
NOT INCLUDED:
  • Mounting hardware
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 04:19:21 AM; USWEB9