Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Stretch Wrap
>
Stretch Wrap Machines
>
Uline Automatic Stretch Wrap Machine
Automatic Stretch Wrap Machine - 52 x 52 x 80"
More Images & Video
Pre-stretches film
230%
or
270%
for speed and efficiency. Uses up to
80% less stretch wrap
than our semi-automatic machine.
Wraps pallets tightly without damage, including light and irregular loads.
Wraps approximately 30 loads per hour
– 12 RPM variable speed turntable.
Two wrap modes
– Select spiral up and down or spiral up only.
Convenient photo eye
– Allows operator to walk away.
Automatically cuts film at end of wrap cycle.
Side mounted carriage with fast film feed.
115 volt, 15 amp.
Sorry, non-returnable.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional Ramp
sold separately.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2957
52
x
52
x
80"
4,000 lbs.
20"
1,350 lbs.
$11,460
ADD
DROP SHIPS ASSEMBLED IN 10 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
04/17/2026 09:23:27 PM;
USWEB12
close