Single-Sided Grid Bike Rack - 4 Bike Capacity, Galvanized

Everybody's biking! Secures bikes, deters theft. For commuter stations, libraries, schools.
  • Sturdy 14-gauge galvanized steel construction.
  • Rust-resistant.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BIKE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2890GALV Single-Sided 483131" 4 48 $350 $330  ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Wheel Opening: 2 1/8 x 25" (W x H)
  • Offset Opening: 8 1/4 x 25" (W x H)
MATERIAL:
  • Assembly/Mounting Hardware: Zinc coated
MOUNTING HARDWARE: 
  • Included hardware is for concrete, block or stone. 
  • Not recommended for asphalt.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2542 Replacement Mounting Hardware for Grid Bike Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/18/2026 07:33:40 AM; USWEB7