Recycled Plastic Bench with Back - 6', Gray

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable 2" thick planks pre-drilled for easy assembly.
  • Comfortable and durable.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2888GR 6' with Back 72 x 25 x 34" 160 $785 $750  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seat Back/Bench: 72 x 13 1/2" (L x W)
  • Height:
    • Ground to Top of Seat Bench: 17 1/4"
    • Ground to Top of Seat Back: 33"
  • Gap Between Seat & Backrest: 4 1/4"
  • Plank Size: 72 x 3 1/2 x 1 1/2" (L x W x D)
  • Frame: 24 1/2 x 3" (W x D)
MATERIAL:
  • Hardware: Stainless Steel
  • Seats and Frame: Resinwood
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
10/10/2026 04:01:17 AM; USWEB9