Economy Dust Mop Kit - 24"

Fatal attraction for dust, dirt and debris.
  • Treated Cotton yarn picks up dust like a magnet.
  • Ideal for spot dust mopping under equipment or behind furniture.

    Includes:
    • (1) Economy Dusting Head
    • (1) Fiberglass Handle
    • (1) Frame
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2843 24" Economy Dusting Head,
64" Fiberglass Handle
and Frame
$27 $25 $23  ADD
DIMENSIONS:
  • Mop Depth:
    • Metal Frame: 5"
    • Typar® Non-Woven Backing: 6"
    • Total Dust Mop Head: 12"
  • Handle (Diameter): 1" 
MATERIAL:
  • Mop Head: Open 2-twist 4-ply yarn
  • Handle: One piece, fiberglass with 3" metal head
  • Backing: Polyester
  • Recycled Content: 
    • Post-consumer: 21%
    • PET: 4%
FEATURES:
  • Pre-treated with oil based dusting compound.
    • Designed for short term use.
    • Re-treat with S-14792 Dust Mop Spray.
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Not launderable.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10021 Replacement Handle for Dust Mop - 64", Wood
PARTS:
  • H-865-HANDLE Replacement Handle for Dust Mop - 64", Fiberglass
  • H-866-FRAME Metal Frame for Dust Mop Kit - 24"
  • S-7117 Economy Dust Mop Replacement Head - 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 09:38:17 PM; USWEB30