Economy Fold-in-Half Table - 60 x 30", Black

Folds in the center for easy transportation and storage.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds in half to 4" thickness. Convenient carry handle.

    Fold-in-half Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-2749FIH-BL 60 x 30" Rectangle 200 24 $120 $110  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Legs (Diameter): 1"
  • Distance Between Legs: 57 7/8"
THICKNESS:
  • Tabletop: 1 5/8"
  • Legs: 21 gauge
COLOR:
  • Tabletop and Leg Frame: Black
USAGE:
  • Table can be folded when using with H-3083 Table Dolly.
  • Must be unfolded when using with H-3084 and H-3698 Table Dollies.
FEATURES:
  • Textured top (UV protected)
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA Standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:41:41 PM; USWEB33