Klever Koncept™ Safety Cutter - Red

Reduce employee injuries and damage to merchandise.
  • Dual hook design with thick, recessed carbon steel blade.
  • Curved, ergonomic handle is easy to hold.
  • Built-in tape splitter reduces blade wear.
  • Lasts twice as long as single blade safety cutters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BLADE TYPE PRICE PER CUTTER (SOLD IN MULTIPLES OF 10) COLOR IN STOCK
SHIPS TODAY
10 30 60 120+
H-2723R Safety Cutter Dual-Sided $2.90 $2.80 $2.70 $2.60  ADD
DIMENSIONS:
  • Handle: 5.8 x 1.4 x 0.4" (L x H x D)
  • Opening: 1/8"
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Handle: Plastic
FEATURES:
  • Dishwasher safe
  • Disposable (Blade cannot be replaced.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 01:42:47 AM; USWEB9