Side Walls for Instant Canopy - 10 x 10', Solid, Blue

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Side walls zip together. Front wall has center zipper for easy access.
  • Use with Steel and Aluminum Frame Canopies. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-2676BLU Solid Side Walls 10 x 10' 4 Walls 8 $90 $85  ADD
DIMENSIONS: 
  • Overall: 9' 7" x 6' 9" (W x H)
MATERIAL: 
  • Fabric Weight: 210 Denier
USAGE: 
  • All 4 panels can be zipped together for complete enclosure. 
  • One panel has a zipper down the center, 3 panels solid. 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:14:36 PM; USWEB7