Rubbermaid® Step-On Trash Can - 12 Gallon, White

Hands-free trash disposal.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Durable plastic. Recommended for offices and warehouses.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2668W 12 Gallon 16 x 16 x 24" 9 $145 $140 $135  ADD
DIMENSIONS:
  • Actual with Lid (Outside): 16 x 15 3/8 x 23 3/4" (L x W x H)
  • Base (L x W x H):
    • Outside: 15 1/2 x 13 5/8 x 22 1/4" 
    • Inside: 14 1/2 x 12 5/8 x 20" 
CAPACITY:
  • 45 lbs
MATERIAL:
  • Base: HDPE (High Density Polyethylene)
  • Lid: Polypropylene
TEMPERATURE:
  • Base: -20° to 150° F
  • Lid: 0° - 200° F
SPECIFICATIONS:
  • Assists in complying with OSHA reg 29 CFR 1910.1030 (Occupational Exposure to Bloodborne Pathogens).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 09:44:38 PM; USWEB32