Poly Box Truck - 18 Bushel, Gray

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2649GR 47 x 35 x 36" 36 x 23 x 29" 22 18 800 60 $455 $435  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 46 3/8 x 34 3/8 x 35 1/4" (L x W x H)
    • Inside (Bottom): 36 3/4 x 23 1/2 x 29 5/8" (L x W x H)
  • Inside (Top): 41 1/4 x 28 3/4" (L x W)
  • Wheel Base (Front Center to Back Center): 30 1/2"
  • Track (Casters- Side to Side): 19 1/2"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • -15° to 135° F
FEATURES:
  • Nestable up to 3 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
  • H-5373R Polyurethane Caster for Poly Box Trucks - Rigid, 4 x 1 1/4"
  • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 11:54:02 PM; USWEB27