Fellowes® PS-79Ci Paper Shredder - Small Office

Protect against identity theft. Shreds important papers, credit cards, even small paper clips. Virtually jam-proof.
  • Cross cuts in 5/32 x 1 1/2" shreds.
  • Stops shredding when hands get too close.
  • 2" casters.
  • Quiet operation.
  • Recommended for up to 3 users or 500 sheets daily.
  • Shredder Oil: Maintains peak shredder performance.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MAXIMUM
RUN TIME
SHEET
CAP./PASS
BIN CAP.
(GAL.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2606 Small Office 16 x 11 x 20" 20 min. 16 6 34 $360  ADD
DIMENSIONS:
  • Throat Width: 9"
  • Bin (Inside): 8 1/2 x 12 x 12" (W x D x H)
CAPACITY:
  • Sheet capacity is based on 20 lb paper.
INCLUDES:
  • (3) 7 gallon bags
  • .5 oz Bottle shredder oil
SPECIFICATIONS:
  • Speed: 10 FPM (Feet per minute)
  • Max Run Time: 20 On/30 Off
  • Security Level: P-4
  • cULus Listed
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-15512 Uline Economy Trash Liners - Natural, 12-16 Gallon, .51 Mil
PARTS:
  • S-16094 Paper Shredder Oil - 12 oz
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 03:08:26 AM; USWEB26