Marsh® Paint Markers - Yellow

General purpose alcohol-based paint resists UV rays.
  • Permanently marks metal, wood, cardboard and plastic.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 48 96 144+
H-257Y Marsh® Medium Tip $3.10 $2.95 $2.80 $2.70  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Performance: -50° to 150° F
FEATURES:
  • Weatherproof and waterproof.
  • Contains 1/2 fluid ounce.
  • Tip: Valve action controls ink flow.
USAGE:
  • Flammable paint.
  • Ink: Toxic
  • Dry time varies based on surface.
  • Fades with time in sunlight but pigmented so will last.
  • Removes with thinner but may leave residue.
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-257T Tips for Paint Markers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 10:22:45 AM; USWEB27