Flammable Storage Cabinet - Countertop, Manual Door, Yellow, 4 Gallon

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Convenient personal workstations for everyday essentials.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards.
  • Yellow - For aerosols, gasoline and flammable liquids.
  • Self-Closing Cabinet - Required in certain states and municipalities.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2569M-Y Countertop 17 x 17 x 22" 4 1 60 $665 $655  ADD
DIMENSIONS:
  • Inside: 13.8 x 13.8 x 18.1" (W x D x H)
  • Padlock Hole (Diameter): 3/8"
MATERIAL:
  • Shelf: Galvanized Steel
FEATURES:
  • Powder coated
  • Includes 2 keys.
  • Flammable safety label on door.
CAPACITY:
  • Sump: 1.68 gallons
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
  • Not FM approved.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 09:28:43 AM; USWEB33