Sharpie® King Size Markers - Blue

1/4" wide chisel-tip stands up to abuse.
  • Quick-drying permanent ink.
  • Marks on any surface - Even damp or oily.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 36 72 144+
H-255BLU Sharpie® King Size $2.50 $2.35 $2.25 $2.15  ADD
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SHELF LIFE:
  • 2 years
MATERIAL:
  • Body: Plastic
SPECIFICATIONS:
  • AP Certified non-toxic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 11:54:09 PM; USWEB29