Supply Cabinet - 36 x 18 x 72", Gray

Store clothing and supplies in one cabinet.
  • 1 fixed full shelf and 4 adjustable half shelves. 17" hanger rod.
  • Shelves adjust in 2" increments.
  • 22-24 gauge steel supply cabinet with 22 gauge steel shelves.
  • Locking handle with 2 keys.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2533GR Supply Cabinet 36 x 18 x 72"   Full - 150
  Half - 75
118 $480 $465  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 36 x 17 1/4 x 67"
  • Hanging Area Under Rod: 15 7/8 x 46 21/32" (W x H)
  • Usable:
    • Full Shelf: 35 1/2 x 16"
    • Half Shelves: 18 3/4 x 16"
  • Minimum Space from Highest Shelf Position to Top of Cabinet: 17" 
THICKNESS:
  • Doors/Sides/Body/Back: 24 gauge
  • Full Shelf: 20 gauge
  • Half Shelves: 22 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
FEATURES:
  • Powder coated
  • 3-point locking system (Keyed different)
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 850 lbs
INCLUDES:
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1105-C675Q Chrome Handle with Keys for Storage Cabinets - C675, Keyed Alike
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - C475, Keyed Alike
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 06:39:50 PM; USWEB27