Rubbermaid® Hands-Free Trash Can - 23 Gallon, Beige

Lasts for a lifetime. Most durable, crack-resistant plastic trash can made.
  • Drop-in lid quickly closes to control odors and hide contents from view.
  • Easy to clean - Resists dents, impact and corrosion.
  • Belongs in every cafeteria and breakroom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2445BE 23 Gallon 16 x 16 x 36" 9 $125 $120 $115  ADD
DIMENSIONS:
  • Base:
    • Outside: 15.5 x 16.5 x 32.9" (L x W x H)
    • Inside: 14 x 14 x 30 3/4" (L x W x H)
  • Lid:
    • Outside: 16 x 16 x 4" (L x W x H)
    • Opening: 11 1/2 x 9 1/4" (L x W)
MATERIAL:
  • Base: LLDPE (Linear Low Density Polyethylene)
  • Lid: Polystyrene
CAPACITY:
  • 85 lbs
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
PARTS:
  • H-2445BE-L Lid for Rubbermaid® Hands-Free Trash Cans - 16 x 16 x 4", Beige
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 06:07:46 PM; USWEB30