Delineator Post with Base - 45", Blue

Weighted post diverts traffic in parking lots.
  • Detachable rubber base.
  • Molded-in handle for portability.
  • Reflective - 3" high-intensity bands for visibility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2391BLU 45" Standard Post
w/ 10 lb. Base
$35 $33  ADD
Meets MASH and MUTCD Standards
DIMENSIONS:
  • Post:
    • Height Including Handle: 50"
    • Handle Opening: 3 1/2 x 1 3/8"
    • Diameter: 4"
  • Base Diameter:
    • Overall: 19"
    • Hole: 4 5/8"
THICKNESS: 
  • Base: 1 1/4"
MATERIAL:
  • Post: 100% Impact resistant LDPE (Low Density Polyethylene)
  • Base: 100% recycled rubber
  • Recycled Content (Post-consumer): 100% 
APPEARANCE: 
  • Color of reflective strip may vary slightly, but meets all listed specifications. 
SPECIFICATIONS: 
  • NCHRP-350 Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 09:53:16 AM; USWEB31