1 Cabinet/1 Cabinet Pedestal Workbench - 72 x 30", Steel Top

Create your own workstation.
  • 1 1/2" thick steel top with square edges.
  • 12-ga. steel, baked enamel finish. Heavy duty.
  • 1 door cabinet includes an adjustable shelf. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-2299-STEEL 1 Cabinet/1 Cabinet 72 x 30" 500 190 $840 $810  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Cabinet Pedestal:
    • Outside: 15 x 24 x 32" (W x D x H)
    • Inside: 14 5/8 x 22 7/8 x 27 3/4" (W x D x H)
  • Space Between Pedestals: 42"
  • Adjustable Shelf: 7 pre-set heights, spaced every 3 1/8"
THICKNESS:
  • Pedestal Body: 20 - 24 gauge
  • Door/Center Shelf: 20 gauge
FEATURES:
  • Cabinet Pedestal:
    • Shelf Capacity: 150 lbs
    • Lockable chrome handle
    • Full sized shelf adjustable on 3" centers.
CLEANING INSTRUCTIONS:
  • Steel Components: Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 06:22:40 AM; USWEB34