Thermoplastic Trash Can - 32 Gallon, Funnel Lid, Red

Guaranteed to be the last can you'll ever need to buy.
  • Heavy-duty, 9-gauge expanded metal. Rust free.
  • Large 9 1/2" opening. Lid cable attachment included.
  • Reusable liner. Easy to empty, easy to clean.
  • Funnel lid slopes inward to keep trash off the lid.
  • Use recommended Uline Steel Tuff® Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2293R Funnel Lid 32 Gallon 24 x 29" 50 $575 $555  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Lid: 22 3/4 x 10 1/8" (Diam x H)
  • Rigid Liner: 21 3/4 x 27 5/8" (Diam x H)
MATERIAL:
  • Liner: HDPE (High Density Polyethylene)
CAPACITY:
  • 104 lbs
COLOR:
  • RAL 3000
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-10278 Uline Steel Tuff® Trash Liners - 33 Gallon, 1.5 Mil
PARTS:
  • H-2293R-LD Funnel Lid for Thermoplastic Trash Can - Red
  • H-5154-LINER Plastic Liner for Thermoplastic Trash Cans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 05:19:42 PM; USWEB8