2 Step Utility Step Ladder - Gray

Recommended for speedy relocation around the warehouse, dock and stockroom.
  • 16" wide expanded metal steps.
  • 59° climbing angle.
  • Four 2" spring-loaded swivel casters.
  • All-welded steel construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS LOAD
CAPACITY
TOP STEP
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2251GR 2 450 lbs. 20" 18 x 19" 24 $234 $227  ADD
OSHA and ANSI Compliant

SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Top Step (Actual): 16 1/4 x 10 1/4"
  • Bottom Step (Depth): 7"
THICKNESS:
  • 17 gauge
SPECIFICATIONS:
  • ANSI A14.7 compliant
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 02:56:46 PM; USWEB8