Metal Trailer Lock - Keyed Different, Blue

A safety product "from heaven."
  • Prevents trailers from pulling out.
  • Glad Hand Lock "deadlines" the emergency brake air line.
  • Fits any emergency (red) brake air line.
  • Each lock has its own specific key.
  • In use at all Uline docks.

    Metal Trailer Locks

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2226BLU Keyed Different $30 $28 $26  ADD
DIMENSIONS:
  • Lock Opening: 1 13/16 x 3/4"
MATERIAL:
  • Powder coated aluminum
FEATURES:
  • Hook-up is universal.
  • One-piece
  • Each lock comes with 2 keys.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 01:18:20 PM; USWEB14