Rubbermaid® Hands-Free Trash Can - 50 Gallon, Gray

Lasts for a lifetime. Most durable, crack-resistant plastic trash can made.
  • Drop-in lid quickly closes to control odors and hide contents from view.
  • Easy to clean - Resists dents, impact and corrosion.
  • Belongs in every cafeteria and breakroom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2183GR 50 Gallon 20 x 20 x 41" 20 $255 $245 $235  ADD
DIMENSIONS:
  • Base with Lid (Outside- Actual): 20 1/8 x 20 1/8 x 39 1/2"
  • Base:
    • Outside: 19 1/2 x 19 1/2 x 34 1/4" (L x W x H)
    • Inside: 18 x 18 x 34" (L x W x H)
  • Lid:
    • Outside: 20 1/8 x 20 1/8 x 6 1/4" (L x W x H)
    • Opening: 15 x 10 1/2" (L x W)
MATERIAL:
  • Base: LLDPE (Linear Low Density Polyethylene)
  • Lid: HIPS (High Impact Polystyrene)
CAPACITY:
  • 190 lbs
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-2055 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black
PARTS:
  • H-1467GR-L Lid for Rubbermaid® Hands-Free Trash Cans - 20 x 20 x 6", Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:26:17 AM; USWEB7