Folding Steel Ratchet Load Bar - Rubber Ends, 88-116"

Safely secure loads during transport.
  • Folds to 53" for easy storage in trailer cabs.
  • Fit between walls of trucks, trailers or railcars.
  • Use in pairs for best results.

    Folding Steel Load Bar
MODEL
NO.
STYLE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-2071 Folding Ratchet Steel 88-116" 22 $125 $120 $115  ADD
DIMENSIONS:
  • Rubber Pad: 4 1/2 x 2"
  • Square Tubing: 1 1/2"
THICKNESS:
  • Rubber Pad: 9/16"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 09:32:05 AM; USWEB11