Turf Entry Mat - 4 x 10', Burgundy

Tough turf fibers clean dirt, grit and moisture from shoes.
  • For golf club lobbies, restaurant patios and lodges.
  • Rubber backing won't crack or curl.
  • Colors resist fading in sunlight. Slip resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1987BU 4 x 10' 3/8" $340 $330 $320  ADD
DIMENSIONS:
  • Actual: 45 x 118" (W x L)
MATERIAL:
  • Fibers: Solution-dyed Nylon (won't fade in sunlight)
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Recycled Content:
    • Fiber: 100%
    • Backing: 20%
FEATURES:
  • 26 oz/square yard
  • Cut-pile carpeting
  • UV resistant
COLOR: 
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • Mat will slide slightly if placed on carpeting.
    • Use S-12331 Grip Strips to keep mat in place on hard or carpeted surfaces.
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Recommended for outdoor use.
CLEANING INSTRUCTIONS:
  • Sweep and vacuum daily.
  • Can use a pressure washer or a garden hose to wash mat.
  • Hang to dry.
SPECIFICATIONS:
  • Not anti-static
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 05:02:17 AM; USWEB32