Poly Box Truck - 20 Bushel, Red

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1956R 52 x 37 x 36" 42 x 26 x 30" 25 20 800 72 $480 $465  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 51 3/4 x 36 1/4 x 36" (L x W x H)
    • Inside (Bottom): 42 x 26 1/4 x 30 3/8" (L x W x H)
  • Inside (Top): 45 1/4 x 30 3/4" (L x W)
  • Wheel Base (Front Center to Back Center): 35 1/4"
  • Track (Casters- Side to Side): 20 1/4"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • -15° to 135° F
FEATURES:
  • Nestable up to 3 high.
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 06:37:51 AM; USWEB14