Industrial Laminator - 12"

Protect and preserve documents, signs and business cards.
  • 3x faster for higher-volume use. A workhorse.
  • Heats up and ready to use in 10 minutes.
  • Features a 4-roller system with 8 heat settings.
  • For use with Laminating Pouches only, sold separately.
MODEL
NO.
DESCRIPTION SEALS
UP TO
SPEED
(PER MIN.)
WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1886 Industrial 10 mil 33" 12" $330 $320  ADD
DIMENSIONS:
  • Overall: 17 x 9 1/2 x 4 1/2" (L x W x H)
  • Cord (Length): 7 1/2'
COMPATIBILITY:
  • Not compatible with laminating rolls.
USAGE:
  • Cardboard carrier required. (Included with Laminating Pouches.)
  • Does not have auto-shutoff.
  • Heat Settings: 
Pouch ThicknessSetting
3 Mil1 to 2 
5 Mil 2 to 3 
7 Mil & 10 Mil3 to 4 
SPECIFICATIONS:
  • 110 - 120 V
  • UL Listed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:51 PM; USWEB10