Jumbo Convex Safety Mirror - 36" Glass, Indoor

Wide angle 160° view for receiving areas and blind warehouse corners.
  • 36" jumbo mirror. Recommended for viewing open spaces around warehouses.
  • 2 way. Lightweight and easy to install.
  • Crisp, clear glass with hardboard back.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

    Jumbo Convex Safety Mirror

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAMETER VIEWING
ANGLE
VIEWING
DISTANCE
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-1882-I Convex
Glass
36" 160° 35' 24 $195 $185  ADD
MATERIAL:
  • Edging: Adhesive-backed vinyl
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:01:00 AM; USWEB29