Rubbermaid® Brute® Trash Can - 20 Gallon, Black

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • Compact size for restaurant storage.
  • USDA compliant. NSF certified.
  • Lid and Dollies sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1854BL 20 Gallon 23 x 19" 6 $35 $34 $33  ADD
DIMENSIONS:
  • Outside (Actual): 22 7/8 x 19 1/2" (H x D)
  • Inside: 22 1/2 x 18" (H x D)
  • Width with Handles: 22 1/2"
COMPATIBILITY:
  • Vented style does not nest with Uline Trash Cans.
CAPACITY:
  • 150 lbs
SPECIFICATIONS:  
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
SHIPPING:
  • Orders of 1 can ship UPS oversize.
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -20° to 150° F
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1856BL Rubbermaid® 20 Gallon Brute® Trash Can Flat Lid - Black
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-7928 Uline Trash Can Dolly
  • S-11676 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Black
  • S-21324BL Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Black
  • S-21324C Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Clear
  • S-21324W Drawstring Trash Liners - 1 Mil, 23-30 Gallon, White
  • S-7681 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 11:13:33 AM; USWEB31