Rubbermaid® Brute® Trash Can - 10 Gallon, Red

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • Compact size for restaurant storage.
  • USDA compliant. NSF certified.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1853R 10 Gallon 17 x 16" 3 $25 $24 $23  ADD
DIMENSIONS:
  • Outside (Actual): 17 1/4 x 15 5/8" (H x D)
  • Inside: 17 1/8 x 14 3/8" (H x D)
  • Width with Handles: 18"
COMPATIBILITY:
  • Vented style does not nest with Uline Trash Cans.
  • Not Compatible with:
    • H-1051 Rubbermaid® Dolly
    • H-2630 Rubbermaid® Quiet Dolly
    • H-2097 Rubbermaid® Tandem Dolly
CAPACITY:
  • 80 lbs
SPECIFICATIONS:  
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
SHIPPING:
  • Orders of 1 can ship UPS oversize.
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -20° to 150° F
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1855GR Rubbermaid® 10 Gallon Brute® Trash Can Flat Lid - Gray
  • H-1855W Rubbermaid® 10 Gallon Brute® Trash Can Flat Lid - White
  • H-6550 Mini Dolly for 10 Gallon Brute® Trash Can
  • S-11673 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Black
  • S-7315 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 10:58:17 PM; USWEB11