Gas Can - Type I, Blue, Kerosene, 5 Gallon

Easy to fill, easy to pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-1850BLU-S1 Type I 5 7 $67 $64  Temp Unavailable 
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 12 1/2"
  • Height: 14 1/8"
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4873 Funnel for Type I Gas Cans
Add to Shopping List
04/28/2026 12:35:34 PM; USWEB11