Shelf Bin Organizer - 36 x 12 x 75" with 8 1⁄2 x 12 x 4" Yellow Bins

Get organized! Bins offer easy access to small parts and accessories.
  • Maintenance free, powder-coated steel frame won't rust or corrode.
  • Shelves adjust in 1" increments.
  • Moisture-resistant plastic bins slide and lock for convenience.

    Shelf Bin Organizers

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1774Y 36 x 12 x 75" 8 1/2 x 12 x 4" 48 128 $445 $420  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 7 1/8 x 10 1/4 x 4" (W x L x H)
  • Sway Braces:
    • Side: 35 1/2"
    • Back: 51 5/8"
  • Photo: Shelves are shown 4 3/4" apart.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Shelf (Evenly Distributed): 400 lbs
  • Total Unit: 3,800 lbs                 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-13398D Dividers for 8 1/2 x 4" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
  • H-1770-HDWR Hardware Pack for Shelf Bin Organizers
  • H-1771-BACKQ Back Brace for Shelf Bin Organizers
  • S-13398Y Plastic Shelf Bins - 8 1/2 x 12 x 4", Yellow
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 11:35:02 PM; USWEB13