18" Service Kit for H-89 Foot-Operated Impulse Sealer

Includes 2 Heating Elements, 1 PTFE Sheet and 2 PTFE Tape Strips.
MODEL
NO.
DESCRIPTION KIT INCLUDES PRICE
EACH
IN STOCK
SHIPS TODAY
H-174 18" Kit 2 Heating Elements,
1 Large PTFE Sheet,
2 Strips PTFE Tape
$36  ADD
DIMENSIONS:
  • Teflon Tape: 17 7/8 x 3/8"
  • Teflon Sheet: 10 x 18" (L x W)
  • Heating Element Length: 19 1/2"
MATERIAL:
  • Element:
    • Nickel: 80%
    • Chromium: 20%
FEATURES:
  • Heating element is flat & has eyelets at both ends.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 02:32:58 PM; USWEB26