12" Service Kit for H-87 Foot-Operated Impulse Sealer

Includes 2 Heating Elements, 1 PTFE Sheet and 2 PTFE Tape Strips.
MODEL
NO.
DESCRIPTION KIT INCLUDES PRICE
EACH
IN STOCK
SHIPS TODAY
H-173 12" Kit 2 Heating Elements,
1 Large PTFE Sheet,
2 Strips PTFE Tape
$28  ADD
DIMENSIONS:
  • Teflon Tape: 12 7/8 x 3/8"
  • Teflon Sheet: 12 x 10" (L x W)
  • Heating Element Length: 13 3/4"
MATERIAL:
  • Element:
    • Nickel: 80%
    • Chromium: 20%
FEATURES:
  • Heating elements are flat & have eyelets at both ends.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 02:30:11 PM; USWEB26