Anti-Fatigue Mat - 58" thick, 3 x 4', Black

SOFT CUSHIONING

If you've ever worked at a packing table or on an assembly line, you know how tired your feet and legs get.
  • Economical PVC foam. Provides essential comfort.
  • Beveled edges help prevent trips and falls.
  • 5/8" Thick – 60% more cushioning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1717BL 3 x 4' 5/8" $60 $57 $55  ADD
MATERIAL:
  • Closed cell foam.
  • Recycled Content: 0%
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Will stick to the floor in a hot or humid environment. 
  • Can be cut with a utility knife.
  • High heels, stools and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Do not saturate the mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/20/2026 07:30:13 PM; USWEB13