Zebra Symbol LS2208 1D Corded Barcode Scanner - White

Quickly scan shipping and product labels.
  • Recommended for light industrial and retail applications.
  • Always on. No batteries or recharging necessary.
  • Includes stand and USB cable.

    1D barcode

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE CONNECTION
TYPE
READING
DISTANCE
TRAVEL
DISTANCE
FROM BASE
WARRANTY MANUFACTURER
NUMBER
USE TIME
BETWEEN
CHARGES
PRICE
EACH
COLOR ADD TO
CART
H-1670W 1D Corded USB 17" 6' 5 YEAR LS2208 Infinite $175  ADD
Drop ships in 3 to 5 days from KY
COMPATIBILITY:
  • Plugs into any Windows or Mac environment.
  • Reads many 1D barcodes.
  • Does not read 2D or QR barcodes.
  • For a list of Decode Capabilities, see the Specifications link.
FEATURES:
  • Scanner is just an input device. It sends information to host device (i.e. computer, cash register, etc.)
  • Scanner must be connected to a printer through a computer.
  • No Software included with scanner.
  • Hands-free Intellistand: Allows user to switch easily from hands-free to hand-held modes.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/20/2026 10:33:17 PM; USWEB13