Rubbermaid® Slim Jim® Swing Top Lid - Gray

Lid keeps trash out of sight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1633GR Swing Top 21 x 11" 3 $51 $48 $46  ADD
DIMENSIONS:
  • Outside (Actual): 20 1/2 x 11 3/8 x 5" (L x W x H)
  • Opening: 17 1/8 x 8" (L x W)
MATERIAL:
  • Polystyrene
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 03:47:06 PM; USWEB14