Steel Standing Dust Pan - 12"

Standing dust pan saves your back!
  • Self-closing steel pan with enamel finish.
  • 29" chrome-plated handle with steel loop for hanging.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1623 Steel 12" $47 $45 $43  ADD
DIMENSIONS:
  • Overall Height:
    • Pan Standing (Open): 32"
    • Pan Closed (Hanging): 37"
  • Handle (Diameter): 7/8" 
  • Pan: 12 x 10 x 3 5/8" (W x D x H)
THICKNESS:
  • Pan: 22 gauge
FEATURES:
  • Pan: Enamel finish
  • Handle: Chrome-plated
USAGE:
  • Handle is stationary, does not swivel (not removable).
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:51:17 AM; USWEB33