Tork® Xpress® Mini Wall-Mount Towel Dispenser - Plastic, White

Compact and sleek design for smaller restrooms.
  • Holds 216 towels. Dispenses one towel at a time.
  • Recommended for small offices, restaurants and gift shops.
  • Use with Standard and Deluxe Multi-Fold Towels, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1595W Plastic Mini 12 x 12 x 4" 216 $21 $20  ADD
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • For use with Tork® Xpress® Towels only.
NOT INCLUDED:
  • Mounting Hardware
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 553120
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:02:32 AM; USWEB7