Vinyl Basket Truck - 20 Bushel, Yellow

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
  • Handle available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1580Y 48 x 32 x 37" 45 x 27 x 30" 25 20 600 42 $395 $380  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 48 x 32 x 30"
  • Inside (Bottom): 44 x 28 1/2"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 26.7
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2104 Cover for Basket Truck - 20 Bushel
  • H-3515 Spring Lift for Basket Truck - 20 Bushel
  • H-6326 Lid for Basket Truck - 20 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-13931Y Replacement Liner for Vinyl Basket Truck - 48 x 32 x 30", Yellow
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:57:39 AM; USWEB31