Convex Safety Mirror - 26" Acrylic, Outdoor

Wide angle 160° view for receiving areas and blind warehouse corners.
  • 2 way. Lightweight and easy to install. Increase safety and visibility in warehouses and parking garages.
  • Shatterproof acrylic mirror with ABS plastic back. Weatherproof and impact resistant.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAMETER VIEWING
ANGLE
VIEWING
DISTANCE
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-1548-O Convex
Acrylic
26" 160° 20' 15 $150 $145  ADD
MATERIAL:
  • Edging: Vinyl coated aluminum
TEMPERATURE:
  • Up to 118° F
FEATURES:
  • Waterproof & sealed.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 07:21:35 PM; USWEB32