Bin Utility Cart with 11 x 11 x 5" Yellow Bins

Excellent portable workstation with convertible top for assembly or transport.
  • Non-marking 5" casters: 2 locking swivel, 2 rigid.
  • Tray compartments hold pens and tools.
  • Tough structural foam resists dents.

    Mobile Workstation

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BIN SIZE
L x W x H
BINS PER
CART
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1497Y 11 x 11 x 5" 18 104 $525 $505  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (Incl Handle & Casters): 45 x 24 x 35" (L x W x H)
  • Height (Floor to Top of Shelf, Sides Down): 32 1/2"
  • Convertible Top:
    • Sides Down: 34 3/4 x 21 3/4" (L x W)
    • Sides Up: 31 1/4 x 21 3/4 x 2 1/2" (L x W x H)
  • Plastic Bins (S-12417Y):
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 10 x 4 1/2" (L x W x H)
MATERIAL:
  • HDPE foam (High Density Polyethylene)
CAPACITY:
  • 200 lbs per shelf, evenly distributed.
USAGE:
  • For additional bin configurations, see Instructions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20793 Stackable Bin Lids for 11 x 11" Bins
PARTS:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:49:41 PM; USWEB29