Wall Mount Panel Rack - 36 x 19" with 7 1⁄2 x 4 x 3" Red Bins

Maximum storage in minimum space.
  • Mounts on walls; saves floor and workbench space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1493R Wall Mount Panel Rack with Bins 36 x 19" 7 1/2 x 4 x 3" 24 18 $110 $105  ADD
DIMENSIONS:
  • Plastic Bins (S-12414R):
    • Outside dimensions are listed in the chart.
    • Inside: 6 13/16 x 3 1/2 x 2 5/8" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 160 lbs evenly distributed across entire unit.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12414D Length Dividers for 7 1/2 x 3" Stackable Bins
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-20790 Stackable Bin Lids for 7 1/2 x 4" Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 04:30:38 PM; USWEB29