Rubbermaid® 32 Gallon Brute® Trash Can Dome Lid - Blue

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1473BLU 32 Gallon 12 x 23" 11 $107 $104 $98  ADD
DIMENSIONS
  • Outside (Actual): 12 1/4 x 22 11/16" (H x Diam)
  • Opening: 14 1/2 x 7 5/8" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:12:00 PM; USWEB33