Oscillating Pedestal Fan - 24"

Cool your warehouse with this industrial, long-lasting pedestal fan.
  • Sweep in a wide 90° arc or lock in a
    fixed position.
  • 3 aluminum blades.
  • Fan head (3-speed) comes fully assembled.
  • Adjustable height 65-84".
  • Maintenance-free. Totally enclosed motor keeps out dust and moisture.
  • Chrome steel wire guards for safety.
  • 120V. 12' long power cord.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1407 24" 1/4 5,000-6,800 78 $625 $605  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head: 26 x 26 x 14 1/2" (L x W x D)
  • Pull Chain: 38"
  • Base (Diameter): 27"
MATERIAL:
  • Wire Guards: Powder coated steel
  • Pedestal: Steel
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 3 amps
  • 67 dB
  • 3-Prong plug
  • Air Flow:
    • High: 6800 CFM 
    • Medium: 5800 CFM
    • Low: 5000 CFM
  • Oscillation:
    • Will function up to a max 30° downward tilt.
    • Cannot be tilted upward.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-1407F Oscillating Fan Head - 1/4Hp, 24"
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
  • H-989P Fan Pedestal
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 10:59:55 PM; USWEB31